1-1/4" AS-MB Microbubble Air Seperator Zoom

1-1/4" AS-MB Microbubble Air Seperator

SKU:0858548

Brand: Watts

Watts
Qty Price
$77.95
/ each
$225.45 / box (3 units x $75.15)
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Size: 1-1/4"
Connection Type: Female Threaded
Max. Working Pressure: 150 psi
Max Temp (F): 240°F
Material: Brass

Description for Watts 0858548

Features

Durable forged brass body construction. Series AS-MB does not require laminar flow for efficient separation and elimination of entrained air in hydronic heating systems. There is no minimum inlet/outlet piping length required for proper operation of AS-MB Microbubble Air Separators.

Rugged, polyphenylsulfone (PPSU) coalescing media withstands petroleum based cleaners, glycol anti-freeze and temperatures up to 240º degrees in closed-loop heating systems, and methanol based anti-freeze solutions in ground source heat pump loops.

DuoVent air vent assembly consists of a brass cover, air vent with silicone rubber seal, shutter, polyethylene float with valve plug, automatic vent with black cap and manual vent with red cap. Air vent assembly has a high capacity and high temperature rating and is ideal for use with glycol systems or for use as an anti-vacuum device.

Fully serviceable - can be disassembled for inspection and cleaning.

½" FPT bottom tapping for use with Series RBFF Residential Boiler Fill Fitting

AS-MB FL flanged model can be used with Series PIPF

Isolation Pump Flanges with Purge Port & Swivel Flange to create a compact system purge/air elimination module.

"Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only."

1-1/4" AS-MB Microbubble Air Seperator

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Q:

    The Watts micro-bubble eliminator is much cheaper that most of the others, yet the design (from web site) seems decent. For anyone who has purchased...Opinion? Do these work well? Does build quality seem good?
    Asked on 11/23/2014 by optimist55116 from saint paul,mn

    1 answer

    • CUSTOMER CARE

      A:

      Watts is a top manufacturer i would expect there products to be good.

      Answered on 11/26/2014 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?