3/8" Onix Tubing (160 ft. coil) Zoom

3/8" Onix Tubing (160 ft. coil)

SKU:086061-160

Brand: Watts

Watts
Qty Price
$230.95
/ each
In Stock at Supplier! Ships in 2-3 Days
(24 Available)
6
1

Specs

Size: 3/8"
Length (Feet): 160'
Tubing Type: EPDM Rubber
Color: Black
Application: Heating
Max Pressure (PSI): 100 psi
Grade:
?
Cross-Linked Durel EPDM
Warranty: 25 Year
Standards Met: ASTM F877
ASTM F876
Max Temp (F): 180°F

Description for Watts 086061-160

What makes Onix so well suited for radiant heat and snow melting applications?
Cross-linked Durel EPDM is extruded into a tube and wrapped with an AlumaShield barrier and a second layer of EPDM. This composite tube is reinforced with 1000 denier aramid cord, the same incredibly tough and heat resistant material used to make fire and bullet proof shields. A final outer jacket of EPDM is applied. The result is a durable, flexible tubing formed of five heat and age resistant materials, proven in tens of thousands of installations over the years.
One of the best features of our Onix tubing is its aluminum barrier layer, AlumaShield+. Unlike plastic barriers, AlumaShield is unaffected by sunlight, UV radiation from fluorescent lamps, moisture, or elevated temperatures. Due to its placement inside the tube, the AlumaShield barrier can't be scraped off or damaged by typical job site abuse.
Onix is the product that can be installed with lifelong confidence in blazing heat and sunlight, or in Arctic frost and shadows. Used for commercial snowmelting, space heating, residential staple-up and supply/return lines, you'll find Onix installed in thousands of quality projects every year.

3/8" Onix Tubing (160 ft. coil)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

7 Questions | 8 Answers
Displaying questions 1-7
  • 3/4" Onix Tubing (200 ft. coil)

    Q:

    would this onix tubing work for in joist flooring heat?
    Asked on 6/17/2012 by Benny from Pgh. PA

    2 answers

    • VERIFIED BUYER

      A:

      Yes

      Answered on 6/18/2012 by Anonymous
    • CUSTOMER CARE

      A:

      Any tubing can be used as a staple up but the issues you are going to face is being able to actually staple up the tubing. Most staple guns are not large enough to handle the size you are requesting. Also, because of the larger diameter ¾” onix, the minimum bend radius is 6” which means getting the tubing to a standard 8” OC will require the “light bulb” effect on the runs when turning the tubing to run back. Usually 3/8” or ½” is used because of these issues.

      Answered on 7/3/2012 by PexSupply Staff from NY
  • 3/8" Onix Tubing (120 ft. coil)

    Q:

    Can Onix be safely used for potable/drinking water applications?
    Asked on 11/5/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Onix tubing is not NSF approved for use with potable water.

      Answered on 11/18/2011 by PexSupply Staff from NY
  • 1/2" Onix Tubing (200 ft. coil)

    Q:

    is it compatible with sharkbite fittings?
    if so, do i use 3/4" sharkbite for 1/2" onix?
    Asked on 9/22/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      It is not. SharkBite fittings only work with PEX, copper, and CPVC.

      Answered on 9/22/2011 by PexSupply Staff from NY
  • 1/2" Onix Tubing (300 ft. coil)

    Q:

    What do you sell to attach the 1/2" Onix? In a staple up application it would seem you would need 7/8" staples.
    Asked on 4/21/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      For 1/2" Onix, you would need to use staples that are designed for 3/4" PEX. Two options you have are HTALON07 and P6BK (you would also need an appropriate staple gun with the second choice).

      Answered on 4/22/2011 by PexSupply Staff from NY
  • 3/4" Onix Tubing (200 ft. coil)

    Q:

    gals of liq. = how many feet of 3/4 " pipe
    Asked on 3/20/2011 by Key Largo from Key Largo, Florida

    1 answer

    • CUSTOMER CARE

      A:

      There are .025 gallons per foot for the 3/4" Onix Tubing.

      Answered on 3/21/2011 by PexSupply Staff from NY
  • 1/2" Onix Tubing (200 ft. coil)

    Q:

    What is the o.d. of the 1/2" tubing?
    Asked on 12/1/2010 by pete from minnesota

    1 answer

    • CUSTOMER CARE

      A:

      The O.D. is 7/8".

      Answered on 12/3/2010 by PexSupply Staff from NY
  • 5/8" Onix Tubing (200 ft. coil)

    Q:

    What is the I.D. of 5/8 tubing?
    Asked on 9/2/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The I.D. of this tubing is 5/8".

      Answered on 9/3/2010 by PexSupply Staff from NY
Displaying questions 1-7

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons