3/8" Onix Tubing (200 ft. coil) Zoom

3/8" Onix Tubing (200 ft. coil)

SKU:086061-200

Brand: Watts

Watts
Qty Price
$285.95
/ each
In Stock at Supplier! Ships in 2-3 Days
(89 Available)

Specs

Size: 3/8"
Length (Feet): 200'
Tubing Type: EPDM Rubber
Color: Black
Application: Heating
Max Pressure (PSI): 100 psi
Grade:
?
Cross-Linked Durel EPDM
Warranty: 25 Year
Standards Met: ASTM F877
ASTM F876
Max Temp (F): 180°F

Description for Watts 086061-200

What makes Onix so well suited for radiant heat and snow melting applications?
Cross-linked Durel EPDM is extruded into a tube and wrapped with an AlumaShield barrier and a second layer of EPDM. This composite tube is reinforced with 1000 denier aramid cord, the same incredibly tough and heat resistant material used to make fire and bullet proof shields. A final outer jacket of EPDM is applied. The result is a durable, flexible tubing formed of five heat and age resistant materials, proven in tens of thousands of installations over the years.
One of the best features of our Onix tubing is its aluminum barrier layer, AlumaShield+. Unlike plastic barriers, AlumaShield is unaffected by sunlight, UV radiation from fluorescent lamps, moisture, or elevated temperatures. Due to its placement inside the tube, the AlumaShield barrier can't be scraped off or damaged by typical job site abuse.
Onix is the product that can be installed with lifelong confidence in blazing heat and sunlight, or in Arctic frost and shadows. Used for commercial snowmelting, space heating, residential staple-up and supply/return lines, you'll find Onix installed in thousands of quality projects every year.

3/8" Onix Tubing (200 ft. coil)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons