Repair Kit for Watts 1/2" Washing Machine Shutoff Valve (2-M2-RK-T)

Repair Kit for Watts 1/2" Washing Machine Shutoff Valve (2-M2-RK-T)

SKU:0862000

Brand: Watts

Watts
Qty Price
$13.95
/ each
$134.50 / box (10 units x $13.45)
Out of StockAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 1/2"
Product Type: Repair Kit

Description for Watts 0862000

Includes: side plug O-ring, Teflon discs (4), spindle O-rings (2), adapter O-rings (2) and adapter screw O-rings (2)

Series 2-M2 Duo-Cloz Manual Washing Machine Shutoff Valves are used in washing machine applications to manually control water flow and pressure from the hot and cold water supply piping to the flexible hoses feeding a washing machine.
It prevents the washing machine hoses from bursting preventing water damage in the home. It consists of a brass body construction, and a single DuoCloz lever to control shutoff of both hot and cold water supplies.
Maximum Pressure: 150psi (10.3 bar)

Repair Kit for Watts 1/2" Washing Machine Shutoff Valve (2-M2-RK-T)

REVIEW SNAPSHOT®

by PowerReviews
Repair Kit for Watts 1/2" Washing Machine Shutoff Valve (2-M2-RK-T)
 
4.8

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (4)

        Reviewed by 4 customers

        Sort by

        Displaying reviews 1-4

        Back to top

        (1 of 1 customers found this review helpful)

         
        4.0

        Watts rerair kit

        By Whizzo

        from St. Joseph, MO

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Repair Kit for Watts 1/2" Washing Machine Shutoff Valve (2-M2-RK-T):

              The repair kit made it possible to continue using the 2-M2-RK-T Valve.
              Actually the only parts needed were the o rings on the on off valve shaft. Leaking around the handle.

              • Was this a gift?:
              • No

              (1 of 1 customers found this review helpful)

               
              5.0

              As expected, but service was great

              By dave

              from Norton, MA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Repair Kit for Watts 1/2" Washing Machine Shutoff Valve (2-M2-RK-T):

                    Comes with extra parts that must go to other style washer shut-offs. First delivery was missing part, but customer service sent 2nd package straight from manufacturer at no cost. Great service

                    • Was this a gift?:
                    • No

                    (1 of 1 customers found this review helpful)

                     
                    5.0

                    money saver

                    By sandy the home plumber

                    from phila, pa

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Repair Kit for Watts 1/2" Washing Machine Shutoff Valve (2-M2-RK-T):

                          these replacement washers saved me the cost of a new dual shutoff valve. thank goodness for finding them online at a great price

                          • Was this a gift?:
                          • No

                          (1 of 1 customers found this review helpful)

                           
                          5.0

                          As Advertised

                          By Nick

                          from Madison, CT

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Repair Kit for Watts 1/2" Washing Machine Shutoff Valve (2-M2-RK-T):

                                No problems.

                                • Was this a gift?:
                                • No

                                Displaying reviews 1-4

                                Back to top

                                Q&A: Ask the Questions, share answers

                                Do you have questions about this product?

                                get answers from real customers and in-house experts with AnswerBox.

                                1 Question | 1 Answer
                                Displaying question 1
                                • Q:

                                  Does this product come with instructions on how to rebuild the valve? Is it difficult to do?
                                  Asked on 8/20/2012 by MAT from Reading, PA

                                  1 answer

                                  • CUSTOMER CARE

                                    A:

                                    Yes the repair kit does come with simple instructions....the #2 valve is not very complex so it is doable for people that have some mechanical aptitude.

                                    Answered on 8/23/2012 by PexSupply Staff from NY
                                Displaying question 1

                                Do you have a question about this product?