1-1/4" 25AUB-RK Repair Kit Zoom

1-1/4" 25AUB-RK Repair Kit

SKU:0864944

Brand: Watts

Watts
Qty Price
$67.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Size: 1-1/4"
Application: Replacement Part
Type: Repair Kit

Description for Watts 0864944

1-1/4" 25AUB-RK Includes:

  • Diaphragm
  • O-ring
  • Union gasket
  • Strainer
  • Strainer plug gasket
  • Bottom plug gasket
  • Disc & seat

1-1/4" 25AUB-RK Repair Kit

REVIEW SNAPSHOT®

by PowerReviews
Watts1-1/4" 25AUB-RK Repair Kit
 
3.3

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

67%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (3)

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
4.0

Does the job

By JJ

from Salt Lake City, UT

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Watts 1-1/4" 25AUB-RK Repair Kit:

        The repair kit solved the problem. Installation requires a large socket wrench which most homeowners won't have. It would be really nice if a smaller less expensive repair kit were available that contained only the gaskets and O-rings.

        • Primary use:
        • Personal
         
        1.0

        Did not Work

        By Homeown

        from Riverside,CA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Watts 1-1/4" 25AUB-RK Repair Kit:

              They did not provide instruction how to change these parts. I have call professional and they installed it but did not work, end up buying new one. Do not waste money on this repair kit.

              • Primary use:
              • Personal
               
              5.0

              Rebuild your water pressure regulator

              By Kev

              from Santa Clarita, CA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Watts 1-1/4" 25AUB-RK Repair Kit:

                    I cleaned rebuilt my Watts water pressure regulator using the above mentioned rebuild kit. I used Crisco shortening on some of the o rings as opposed to regular grease since this is my drinking water supply.
                    This kit has all the components to make your regulator work again and is easy ti install.

                    • Primary use:
                    • Personal

                    Displaying reviews 1-3

                    Back to top

                    Q&A: Ask the Questions, share answers