Rubber Repair Kit for Watts 1-1/2" 009 (RK-009M2-RT) Zoom

Rubber Repair Kit for Watts 1-1/2" 009 (RK-009M2-RT)

SKU:0887309A

Brand: Watts

Watts
Qty Price
$72.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Application: Replacement Part
Accessory For: 1-1/2" 009
Product Type: Rubber Repair Kit

Description for Watts 0887309A

Includes: two check assembly O-rings, two disc assemblies, one cover O-ring, one RV diaphragm, one RV seat O-ring, one sensing passage O-ring, one diaphragm plate O-ring, one RV lower stem O-ring, one RV upper stem O-ring, one RV disc assembly and one bleed screw O-ring.

Rubber Repair Kit for Watts 1-1/2" 009 (RK-009M2-RT)

REVIEW SNAPSHOT®

by PowerReviews
Rubber Repair Kit for Watts 2" 009 (RK-009M2-RT)
 
4.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Exactly what it says.

By Kirk the Plumber

from South Dakota

Verified Buyer

Comments about Rubber Repair Kit for Watts 2" 009 (RK-009M2-RT):

Easy fix for leaky back flow preventer. Fast turn around time from ordering to receiving product.

 
3.0

This is pricey for plastic, but works.

By Steve the weekend plumber

from Arlington, MA

Verified Buyer

Comments about Rubber Repair Kit for Watts 2" 009 (RK-009M2-RT):

Why does Watts charge so much for their kits? This kit is one of the more reasonable kits, but at this price it should include the stem and spring. PexSupply did a great job of getting the kit to me fast. If I just rated PexSupply, the rating would be a 5.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers