2" x 1-1/2" RB LA Trap, L/CO (IPS) Zoom

2" x 1-1/2" RB LA Trap, L/CO (IPS)

SKU:1-13-1H

Brand: Watts

Watts
Qty Price
$36.95
/ each
$178.25 / box (5 units x $35.65)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Type: LA Trap
Size: 1-1/2"
2" x 1-1/2"
2"
Features: less Cleanout
Material: Cast Brass
Finish: Rough Brass
Thread Type: Female
Thread Size: 2"
Connection Type: Threaded

Description for Watts 1-13-1H

2" x 1-1/2" RB LA Trap, L/CO (IPS)

Q&A: Ask the Questions, share answers