Description
**Product Shown in Rough Brass
Read more
Manuals (1)
Specs
Finish:
Chrome Plated
Size:
1-1/2" x 1-1/4"
Material:
Cast Brass
Thread Type:
Female
Connection Type:
Threaded
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A