2" x 1-1/2" RB LA Trap, W/CO (IPS, Swing Tee) Zoom

2" x 1-1/2" RB LA Trap, W/CO (IPS, Swing Tee)

SKU:1-21-1H

Brand: Watts

Watts
Qty Price
$27.55
/ each
$392.25 / box (15 units x $26.15)
In Stock! Ships in 24-48 Hours
(12 Available)
1

Specs

Type: Swing Tee
Size: 1-1/2"
2" x 1-1/2"
2"
Features: with Cleanout
Material: Cast Brass
Finish: Rough Brass
Thread Type: Female
Thread Size: 2"
Connection Type: Threaded

Description for Watts 1-21-1H

2" x 1-1/2" RB LA Trap, W/CO (IPS, Swing Tee)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons