1-1/2" x 11-1/2" Quick Hookup Waste Bend - White Zoom

1-1/2" x 11-1/2" Quick Hookup Waste Bend - White

SKU:1571666

Brand: Watts

Watts
Qty Price
$2.39
/ each
$57.25 / box (25 units x $2.29)
Non-Stock ItemAllow 7-10 Days to Ship Out
1

Specs

Type: Waste Tube
Size: 1-1/2"
1-1/2" x 11-1/2"
11-1/2"
Material: Plastic
Length: 11-1/2"

Description for Watts 1571666

1-1/2" x 11-1/2" Quick Hookup Waste Bend - White

1-1/2" x 11-1/2" Quick Hookup Waste Bend - White

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons