1-1/4" 223S High Capacity Pressure Valve w/ Strainer Zoom

1-1/4" 223S High Capacity Pressure Valve w/ Strainer

SKU:302278

Brand: Watts

Watts
302278 has been discontinued.
Direct Replacement:
SKU: 0298561
Brand: Watts

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size: 1-1/4"
Material: Bronze
Pressure Range: 25 to 75 psi
Max Pressure (PSI): 75 psi
Min Pressure (PSI): 25
Connection Type: Threaded
Application: Heating
Max Inlet Pressure: 300 PSI
Temperature Range (F): 33° to 160°F

Description for Watts 302278

Series 223, 223S High Capacity Water Pressure Reducing Valves are used in commercial, industrial, and institutional applications to reduce incoming water pressure for protection of plumbing system components and to reduce water consumption. It consists of a bronze body construction (2 1/2 in. is iron), enlarged diaphragm, spring cage and seat orifice for super capacity, sealed spring cage for waterworks pit installations and an optional thermal expansion bypass. Available with NPT threaded female inlet and NPT female threaded outlet with (223-S) or without (223) strainer. Maximum Working Pressure: 300psi (21 bar), Adjustable Reduced Pressure Range: 25 to 75psi (172 to 517 kPa), Standard Pressure Setting: 50psi (345 kPa).

1-1/4" 223S High Capacity Pressure Valve w/ Strainer

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons