1-1/2" x 1-1/2" RB LA Trap, W/CO (IPS) Zoom

1-1/2" x 1-1/2" RB LA Trap, W/CO (IPS)

SKU:36902

Brand: Watts

Watts
36902 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Specs

Type: LA Trap
Size: 1-1/2"
1-1/2" x 1-1/2"
Material: Cast Brass
Features: with Cleanout
Finish: Rough Brass
Thread Type: Female
Connection Type: Threaded

Description for Watts 36902

1-1/2" x 1-1/2" RB LA Trap, W/CO (IPS)

1-1/2" x 1-1/2" RB LA Trap, W/CO (IPS)

Q&A: Ask the Questions, share answers