Manuals (1)
Specs
Type:
Low Seal
Size:
1-1/2"
1-1/2" x 1-1/2"
Material:
Cast Brass
Finish:
Rough Brass
Features:
less Cleanout
Thread Type:
Female
Connection Type:
Threaded
×
Plumbing Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A