1-1/2" x 1-1/4" CP LA Trap, W/CO (IPS) Zoom

1-1/2" x 1-1/4" CP LA Trap, W/CO (IPS)

SKU:37632

Brand: Watts

Watts
37632 has been discontinued.
Suggested Alternative:
SKU: 11315
Brand: Everflow
0

Specs

Size: 1-1/4"
1-1/2"
1-1/2" x 1-1/4"
Material: Cast Brass
Finish: Chrome Plated
Thread Type: Female
Connection Type: Threaded

Description for Watts 37632

1-1/2" x 1-1/4" CP LA Trap, W/CO (IPS)

Q&A: Ask the Questions, share answers