1-1/2", 17 GA, CP P-Trap, L/CO (Heavy Duty Brass Nuts) Zoom

1-1/2", 17 GA, CP P-Trap, L/CO (Heavy Duty Brass Nuts)

SKU:503173B

Brand: Watts

Watts
Qty Price
$13.95
/ each
$336.25 / box (25 units x $13.45)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Specs

Finish: Chrome Plated
Gauge: 17
Size: 1-1/2"
Features: less Cleanout
Material: Metal
Connection Type: Slip Joint

Description for Watts 503173B



"Do not use this item for any installation or repair of potable water applications. This product does not comply with the ""Safe Drinking Water Act,"" which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only."

1-1/2", 17 GA, CP P-Trap, L/CO (Heavy Duty Brass Nuts)

Q&A: Ask the Questions, share answers