1-1/2" White P-Trap, With 3-Nuts, threaded adapter Zoom

1-1/2" White P-Trap, With 3-Nuts, threaded adapter

SKU:503666

Brand: Watts

Watts
Qty Price
$1.45
/ each
$34.75 / box (25 units x $1.39)
In Stock! Ships in 24-48 Hours
(392 Available)
0

Resources

Specs

Size: 1-1/2"
11"
Material: Plastic
Height: 5"
Connection Type: Threaded
Features: 3 Nuts
Length (Inches): 11"
Type: P-Trap

Description for Watts 503666

1-1/2" White P-Trap, With 3-Nuts, threaded adapter

1-1/2" White P-Trap, With 3-Nuts, threaded adapter

Q&A: Ask the Questions, share answers