1-1/2" White P-Trap, With 2-Nuts, Solvent Weld Adapter Zoom

1-1/2" White P-Trap, With 2-Nuts, Solvent Weld Adapter

SKU:5036662

Brand: Watts

Watts
Qty Price
$2.39
/ each
$57.25 / box (25 units x $2.29)
In Stock! Ships in 24-48 Hours
(39 Available)
0

Resources

Specs

Size: 1-1/2"
11"
Material: Plastic
Height: 5"
Features: 2 Nuts
Connection Type: Solvent Weld
Length (Inches): 11"
Type: P-Trap

Description for Watts 5036662

1-1/2" White P-Trap, With 2-Nuts, Solvent Weld Adapter

1-1/2" White P-Trap, With 2-Nuts, Solvent Weld Adapter

Q&A: Ask the Questions, share answers