1-1/2", 17 GA, RB P-Trap, W/CO Zoom

1-1/2", 17 GA, RB P-Trap, W/CO

SKU:504171

Brand: Watts

Watts
504171 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Specs

Finish: Rough Brass
Gauge: 17
Size: 1-1/2"
Features: with Cleanout
Material: Metal
Connection Type: Slip Joint

Description for Watts 504171

1-1/2", 17 GA, RB P-Trap, W/CO

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons