1-1/2", 20 GA, CP P-Trap, W/CO Zoom

1-1/2", 20 GA, CP P-Trap, W/CO

SKU:504203

Brand: Watts

Watts
504203 has been discontinued.
Suggested Alternative:
SKU: 12813
Brand: Everflow
0

Specs

Finish: Chrome Plated
Gauge: 20
Size: 1-1/2"
Features: with Cleanout
Material: Metal
Connection Type: Slip Joint

Description for Watts 504203

1-1/2", 20 GA, CP P-Trap, W/CO

Q&A: Ask the Questions, share answers