1-1/2" x 16" Centers, with Baffle Tee - White Zoom

1-1/2" x 16" Centers, with Baffle Tee - White

SKU:549666

Brand: Watts

Watts
Qty Price
$3.35
/ each
$79.75 / box (25 units x $3.19)
In Stock! Ships in 24-48 Hours
(45 Available)
0

Resources

Specs

Size: 1-1/2"
16"
1-1/2" x 16"Centers
Height: 7"
Length (Inches): 16"
Type: End Outlet
Connection Type: Slip Joint
Temperature Range (F): 15°-90°
Features: Baffle Tee
Material: Plastic

Description for Watts 549666

1-1/2" x 16" Centers, with Baffle Tee - White

Q&A: Ask the Questions, share answers