1-1/2" x 21" Centers with Baffle Tee - Black Zoom

1-1/2" x 21" Centers with Baffle Tee - Black

SKU:550333

Brand: Watts

Watts
550333 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Specs

Size: 1-1/2"
1-1/2" x 21"Centers
21"
Height: 7"
Length (Inches): 21"
Connection Type: Slip Joint
Features: Baffle Tee
Type: End Outlet
Material: Plastic

Description for Watts 550333

1-1/2" x 21" Centers with Baffle Tee - Black

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons