1-1/2" x 25" Centers with Baffle Tee - White Zoom

1-1/2" x 25" Centers with Baffle Tee - White

SKU:551666

Brand: Watts

Watts
Qty Price
$8.85
/ each
$211.25 / box (25 units x $8.45)
Non-Stock ItemAllow 7-10 Days to Ship Out
1

Specs

Size: 1-1/2"
1-1/2" x 25"Centers
25"
Height: 7"
Length (Inches): 25"
Connection Type: Slip Joint
Type: End Outlet
Features: Baffle Tee
Material: Plastic

Description for Watts 551666

1-1/2" x 25" Centers with Baffle Tee - White

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons