1-1/2" x 24" 17 GA, RB Slip Joint Waste Bend (HBN) Zoom

1-1/2" x 24" 17 GA, RB Slip Joint Waste Bend (HBN)

SKU:574171B

Brand: Watts

Watts
574171B has been discontinued.
Direct Replacement:
SKU: 240-6063241R124
Brand: Sioux Chief
0

Resources

Specs

Finish: Rough Brass
Size: 1-1/2" x 24"
Length (Inches): 24"
Material: Metal
Gauge: 17
Connection Type: Slip Joint

Description for Watts 574171B

**HBN = Heavy Brass Nuts

1-1/2" x 24" 17 GA, RB Slip Joint Waste Bend (HBN)

REVIEW SNAPSHOT®

by PowerReviews
Watts1-1/2" x 24" 17 GA, RB Slip Joint Waste Bend (HBN)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Top quality

By HRone

from NY,NY

Verified Buyer

Comments about 1-1/2" x 24" 17 GA, RB Slip Joint Waste Bend (HBN):

17 gauge makes this waste bend a superior choice for commercial applications

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers