1-1/2" 17 GA, RB Offset (Brass Nuts) Zoom

1-1/2" 17 GA, RB Offset (Brass Nuts)

SKU:638171B

Brand: Watts

Watts
Qty Price
$13.85
/ each
$333.75 / box (25 units x $13.35)
In Stock! Ships in 24-48 Hours
(8 Available)
0

Resources

Specs

Finish: Rough Brass
Size: 1-1/2"
Material: Metal
Gauge: 17
Connection Type: Slip Joint

Description for Watts 638171B

1-1/2" 17 GA, RB Offset (Brass Nuts)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
Displaying question 1

Do you have a question about this product?