1-1/4" x 12", 22 GA CP Slip Joint Tailpiece Zoom

1-1/4" x 12", 22 GA CP Slip Joint Tailpiece

SKU:713323

Brand: Watts

Watts
713323 has been discontinued.
Suggested Alternative:
SKU: 12412
Brand: Everflow
0

Resources

Specs

Finish: Chrome Plated
Size: 1-1/4"
12"
1-1/4" x 12"
Material: Metal
Gauge: 22
Connection Type: Slip Joint

Description for Watts 713323

1-1/4" x 12", 22 GA CP Slip Joint Tailpiece

Q&A: Ask the Questions, share answers