1-1/2" x 12", 17 GA, RB Slip Joint Tailpiece (Brass Nuts) Zoom

1-1/2" x 12", 17 GA, RB Slip Joint Tailpiece (Brass Nuts)

SKU:717371B

Brand: Watts

Watts
717371B has been discontinued.
Suggested Alternative:
SKU: 42412
Brand: Everflow
0

Specs

Finish: Rough Brass
Size: 1-1/2"
12"
1-1/2" x 12"
Material: Metal
Gauge: 17
Connection Type: Slip Joint

Description for Watts 717371B

1-1/2" x 12", 17 GA, RB Slip Joint Tailpiece (Brass Nuts)

Q&A: Ask the Questions, share answers