1-1/4" x 12", 17 GA, CP TBE Tailpiece Zoom

1-1/4" x 12", 17 GA, CP TBE Tailpiece

SKU:722173

Brand: Watts

Watts
Qty Price
$6.55
/ each
$158.75 / box (25 units x $6.35)
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Finish: Chrome Plated
Size: 1-1/4"
12"
1-1/4" x 12"
Material: Metal
Thread Type: Male
Gauge: 17
Connection Type: Threaded

Description for Watts 722173

1-1/4" x 12", 17 GA, CP TBE Tailpiece

Q&A: Ask the Questions, share answers