1-1/2" x 12", 17 GA, CP TBE Tailpiece Zoom

1-1/2" x 12", 17 GA, CP TBE Tailpiece

SKU:727173

Brand: Watts

Watts
727173 has been discontinued.
Suggested Alternative:
SKU: 52512
Brand: Everflow
0

Resources

Specs

Finish: Chrome Plated
Size: 1-1/2"
12"
1-1/2" x 12"
Material: Metal
Thread Type: Male
Gauge: 17
Connection Type: Threaded

Description for Watts 727173

1-1/2" x 12", 17 GA, CP TBE Tailpiece

Q&A: Ask the Questions, share answers