Manuals (1)
Specs
Finish:
Chrome Plated
Sweat Size:
1-1/2"
Connection Type:
3/4" Hose
1/2" Copper Pipe
Size:
1-1/2"
Length (Inches):
8"
Material:
Brass
×
Plumbing Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A