1-1/2" x 12" White Dishwasher Tailpiece (3/4" Copper) Zoom

1-1/2" x 12" White Dishwasher Tailpiece (3/4" Copper)

SKU:763001

Brand: Watts

Watts
Qty Price
$8.95
/ each
$216.25 / box (25 units x $8.65)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Connection Type: 3/4" Copper Pipe
Size: 1-1/2"
12"
1-1/2" x 12"
Gauge: 22
Height (Inches): 12
Finish: Rough Brass
Sweat Size: 1-1/2"

Description for Watts 763001

1-1/2" x 12" White Dishwasher Tailpiece (3/4" Copper)

Q&A: Ask the Questions, share answers