Ice Maker Box, 1/2" PEX Valve (Lead Free) Zoom
  • 360° View

Ice Maker Box, 1/2" PEX Valve (Lead Free)

SKU:HIB0500LF

Brand: Watts

Watts
Qty Price
$26.95
/ each
$259.50 / box (10 units x $25.95)
In Stock! Ships in 24-48 Hours
(52 Available)
0

Specs

Inlet Type: PEX Crimp
Size: 1/2"
PEX Size: 1/2"
Application: Plumbing
Material: Plastic
Brass
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F877
NSF
Max Temp (F): 200°F
Tubing Compatibility: PEX
Fitting System Compatibility: Crimp/Clamp
Features: Lead Free

Description for Watts HIB0500LF

Ice Maker Box. This PEX Ice Maker Box may be used with the stainless steel clamping system or the copper crimp ring system.

Lead Free

Ice Maker Box, 1/2" PEX Valve (Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
WattsIce Maker Box, 1/2" PEX Valve (Lead Free)
 
4.5

(based on 13 reviews)

Ratings Distribution

  • 5 Stars

     

    (9)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (2)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

92%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Clean install, good design

Installed easily between studs behind refrigerator. Used copper crimp pex with 1/2 supply because my manabloc is designed for 1/2 supply. New drywall was simple to make a neat finish. Great...Read complete review

Installed easily between studs behind refrigerator. Used copper crimp pex with 1/2 supply because my manabloc is designed for 1/2 supply. New drywall was simple to make a neat finish. Great quality shut off valve.

VS

Most Liked Negative Review

 

so so

The box has an egg shape (almost bloated) on the top and bottom and there are tabs on the corners that have to be cut into the drywall to get a good fit....Read complete review

The box has an egg shape (almost bloated) on the top and bottom and there are tabs on the corners that have to be cut into the drywall to get a good fit. You have to be sure the pex is straight going into the valve or the valve will slip inside the mounting hole. I tried to use a different securing method to no avail. The valve still is offset in the hole. All in all it works for what I need but it was a pain in the posterior to install. I dont recomend this box however, ordering this kit was easy to do with the rest of my order.

Reviewed by 13 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Just what you need for a neat install

By Timberjack

from Rural Massachusetts

Verified Buyer

Comments about Ice Maker Box, 1/2" PEX Valve (Lead Free):

Heavy duty box with quality predrilled mounting ears. You need to add blocking in yor framing, of course, NBD.
Excellent quality all brass valve, 1/2" inlet a plus instead of others with 1/4" valves - another volume restriction point for an already low flow system.
Hard to beat compared to others on the market.
From a 30 year plus tradesman.

 
3.0

Not as nice as the previous versions

By Phil

from West Branch, Mi

Verified Buyer

Comments about Ice Maker Box, 1/2" PEX Valve (Lead Free):

I have purchased similar ice maker boxes from pexsupply in the past and they were a lot nicer. They were smaller, stronger, and cheaper. These will work fine but just not as nice.

 
5.0

I would buy this product again.

By HandyTom

from Louisville, KY

Verified Buyer

Comments about Ice Maker Box, 1/2" PEX Valve (Lead Free):

I have purchased most of my PEX pipe and fittings from pexsupply.com. Their prices are competitive and they have an easy website to navigate.

(0 of 1 customers found this review helpful)

 
3.0

so so

By earl

from Albuquerque

Verified Buyer

Comments about Ice Maker Box, 1/2" PEX Valve (Lead Free):

The box has an egg shape (almost bloated) on the top and bottom and there are tabs on the corners that have to be cut into the drywall to get a good fit. You have to be sure the pex is straight going into the valve or the valve will slip inside the mounting hole. I tried to use a different securing method to no avail. The valve still is offset in the hole. All in all it works for what I need but it was a pain in the posterior to install. I dont recomend this box however, ordering this kit was easy to do with the rest of my order.

 
5.0

Perfect !

By Pops

from Toledo Bend, LA

Verified Buyer

Comments about Ice Maker Box, 1/2" PEX Valve:

Nothing else to say... works great...

(1 of 1 customers found this review helpful)

 
5.0

quick ,easy and clean

By retired moonlighter

from rockaway,nj

Verified Buyer

Comments about Ice Maker Box, 1/2" PEX Valve:

the install is quick and easy and finishes nice I also use the toilet,lav and the washing machine boxes as well and they all work great

(0 of 2 customers found this review helpful)

 
4.0

I would buy this produce again

By Cliff S

from Towanda

Verified Buyer

Comments about Ice Maker Box, 1/2" PEX Valve:

I haven't used this yet. It looks like it will work fine when I get around to installing it.

(1 of 1 customers found this review helpful)

 
5.0

Easy to install - nice looking finish

By remodeled

from Seattle, WA

Verified Buyer

Comments about Ice Maker Box, 1/2" PEX Valve:

This box was easy to install on an exposed stud and really gave the outlet a nice clean look. Being able to attach with PEX was a real time saver, too. I turned the valve to the right so that my supply hose (braided) didn't come straight out - giving me more room to push the fridge in without worrying about the hose getting munched.

(1 of 1 customers found this review helpful)

 
5.0

Excellent product and value

By Dave the Fireman

from Owego, NY

Verified Buyer

Comments about Ice Maker Box, 1/2" PEX Valve:

Nice clean finish, great value. I highly recommend this product, it includes the housing and ball valve.

(1 of 1 customers found this review helpful)

 
5.0

Great product

By BrianM

from Washington DC

Verified Reviewer

Comments about Ice Maker Box, 1/2" PEX Valve:

Connections like these make running PEX great. All the supply lines are the same and you just pick and choose what port you need for the job.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 7 Answers
Displaying questions 1-4
  • Ice Maker Box, 1/2" PEX Valve (Lead Free)

    Q:

    Inlet is specified as 1/2" per, what is the outlet connection for refrig?
    Asked on 12/19/2014 by Jim from E. Tx

    1 answer

    • CUSTOMER CARE

      A:

      1/4" copper

      Answered on 12/22/2014 by Supplyhouse Staff from New York
  • Ice Maker Box, 1/2" PEX Valve

    Q:

    What are the outer dimensions of the box?
    Asked on 2/8/2012 by Rock from Washington, DC

    1 answer

    • CUSTOMER CARE

      A:

      Including the frame, the box measures approximately 6-3/4" x 6-3/4" x 2-1/2".

      Answered on 2/10/2012 by PexSupply Staff from NY
  • Ice Maker Box, 1/2" PEX Valve

    Q:

    is the shutoff valve included in the ice maker box assembly?
    Asked on 4/26/2011 by mike from dallas tx

    3 answers

    • CUSTOMER CARE

      A:

      Yes, it is.

      Answered on 4/27/2011 by PexSupply Staff from NY
    • A:

      Yes, the valve is all one unit. You connect 1/2" PEX to the end and it has the shut off valve and the connection for the icemaker built in.

      Answered on 8/22/2011 by BrianM from Washington DC
    • VERIFIED BUYER

      A:

      Yes, a quarter turn ball-valve is included w/ this product.

      Answered on 1/24/2012 by Dave the Fireman from Owego, NY
  • Ice Maker Box, 1/2" PEX Valve

    Q:

    What is the fitting for connection to the ice maker line?

    What is the size of the box
    Asked on 1/20/2011 by Bill from New Hope, PA

    2 answers

    • A:

      the ice make line is 1/4"

      Answered on 12/20/2014 by Bill from Toronto, ON
    • CUSTOMER CARE

      A:

      The box comes with a 1/2" crimp or clamp PEX fitting and measures 5 1/4" x 5" x 2 1/2".

      Answered on 1/25/2011 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?