Ice Maker Valve, 1/2" PEX x 1/4" OD Compression (Lead Free) Zoom

Ice Maker Valve, 1/2" PEX x 1/4" OD Compression (Lead Free)

SKU:HVI0500LF

Brand: Watts

Watts
Qty Price
$9.95
/ each
$114.60 / box (12 units x $9.55)
In Stock! Ships in 24-48 Hours
(38 Available)
0

Specs

Size: 1/2" x 1/4"
Material: Brass
PEX Size: 1/2"
Application: Plumbing
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F1960
NSF
ASTM F877
Max Temp (F): 200°F
Tubing Compatibility: PEX
Fitting System Compatibility: Crimp/Clamp
Features: Lead Free

Description for Watts HVI0500LF

Ice Maker Valve for 1/2" PEX.

Ice Maker Valve, 1/2" PEX x 1/4" OD Compression (Lead Free)

REVIEW SNAPSHOT®

by PowerReviews
WattsIce Maker Valve, 1/2" PEX x 1/4" OD Compression (Lead Free)
 
4.5

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
3.0

Good - missing a nut

By ashtong

from Boston, ma

Verified Buyer

Comments about Ice Maker Valve, 1/2" PEX x 1/4" OD Compression (Lead Free):

Seems to be good quality. It came without a nut on the large threads to mount it to a box. I've gotten 2, both without nuts, so I don't think it's a mistake. Other than that, it's a great product.

 
5.0

Just the fitting I needed

By Daniel

from Easton, MD

Verified Buyer

Comments about Ice Maker Valve, 1/2" PEX x 1/4" OD Compression (Lead Free):

Needed this fitting to hook up an ice maker. Compact in size and makes the transition from 1/2" pex a snap. I did have to acquire threaded washer nuts to install the fitting in a box recessed in the wall. It would be nice if they came with the fitting.

 
5.0

excelent product as are all pex products

By tom

from bayville, nj

Verified Buyer

Comments about Ice Maker Valve, 1/2" PEX x 1/4" OD Compression (Lead Free):

used product to connect water line to refridgerater for water and ice took all of two minutes with water line already there.

 
5.0

Works exactly as expected

By Guh

from Howard, PA

Verified Buyer

Comments about Ice Maker Valve, 1/2" PEX x 1/4" OD Compression:

Doing a pex upgrade in my home and needed an ice maker valve. This ice maker valve is easy to hook up and mount. I am very happy.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • Ice Maker Valve, 1/2" PEX x 1/4" OD Compression

    Q:

    How is this advertised as an Ice Maker valve and then have a disclaimer that it's not to be used for potable water?
    Asked on 7/1/2014 by DIY_JTS from United States

    1 answer

    • CUSTOMER CARE

      A:

      New low-lead standards went into effect in the United States in January 2014. This valve was acceptable for use in potable water installations in most states under the old standards. Under the new standards, we would recommend part HVI0500LF.

      Answered on 7/2/2014 by SupplyHouse Staff from NY
  • Ice Maker Valve, 1/2" PEX x 1/4" OD Compression

    Q:

    I have a humidifier with 1/4" plastic tubing connected to a saddle valve. Will this valve work with 1/4" plastic tubing? I am looking for something to go between 1/2" PEX and 1/4" tubing. I have a manifold so I don't absolutely need the valve. Is there a 1/2" PEX to 1/4" tubing adapter available that I could be using instead of a value?
    Asked on 10/13/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This valve should work for that application.

      Answered on 10/14/2011 by PexSupply Staff from NY
  • Ice Maker Valve, 1/2" PEX x 1/4" OD Compression

    Q:

    What size pipe threads are on the threaded stem portion of the fitting?
    Asked on 6/29/2011 by Jim from Pittsfield, MA

    1 answer

    • CUSTOMER CARE

      A:

      These threads are 1/2".

      Answered on 7/22/2011 by PexSupply Staff from NY
  • Ice Maker Valve, 1/2" PEX x 1/4" OD Compression

    Q:

    do this unit take the crimp ring
    Asked on 9/18/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the 1/2" is a HydroPEX fitting which accepts the crimp or clamp system. As a side note, the 1/4" is compression and requires no tool.

      Answered on 9/22/2010 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?