Description
Overview

The ideal solution for residential containment applications that require in-line testable and serviceable dual check backflow preventers.

Series L7 In-Line Testable/Serviceable Dual Check Valves prevent the reverse flow of polluted water from entering into the drinking water supply at the service entrance or at individual outlets. It consists of a bronze body construction, with two plastic check valves with top-mounted covers, silicone discs, stainless steel springs, and three test ports for easy in-line service. Series L7 is designed for non-health hazard residential water system containment, continuous pressure applications and is installed immediately downstream of the residential water meter. Check with local inspection authorities for installation requirements. Minimum Working Pressure: 10psi (69 kPa) Maximum Working Pressure: 175psi (12.06 bar).

Standards

Tested and certified to meet ANSI/ASSE Standard 1024. Important: Inquire with governing authorities for local installation requirements.
Read more
Manuals (2)
Specs
Application:
Plumbing
Size:
1"
Material:
Bronze
Connection Type:
Female Union NPT x Female NPT
Max Pressure (PSI):
175
Min Temp (F):
33°F
Max Temp (F):
180°F
Height:
2-5/8"
Width:
5-3/4"
×
Plumbing Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A