TP3000 T&P Relief Valve w/ 5" Probe Zoom

TP3000 T&P Relief Valve w/ 5" Probe

SKU:TP3000-5C-100C

Brand: Zurn

Zurn
Qty Price
$92.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Pressure Set Point: 100 psi
Inlet Size: 1"
Outlet Size: 1"
ASME Rating (BTU/HR): 1495000
CSA Rating (BTU/HR): 500000
Connection Type: Threaded
Inlet Type: Female NPT
Outlet Type: Female NPT
Thermostat Length: 5"

Description for Zurn TP3000-5C-100C

Designed for installation on potable water heating storage vessels to protect against over-temperature or excessive pressure. (Not for steam service)

TP3000 T&P Relief Valve w/ 5" Probe

Q&A: Ask the Questions, share answers