TP3000 T&P Relief Valve w/ 8" Probe Zoom

TP3000 T&P Relief Valve w/ 8" Probe

SKU:TP3000-8C-150C

Brand: Zurn

Zurn
Qty Price
$109.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Pressure Set Point: 150 psi
Inlet Size: 1"
Outlet Size: 1"
CSA Rating (BTU/HR): 750000
ASME Rating (BTU/HR): 3625000
Connection Type: Threaded
Inlet Type: Female NPT
Outlet Type: Female NPT
Thermostat Length: 8"

Description for Zurn TP3000-8C-150C

Designed for installation on potable water heating storage vessels to protect against over-temperature or excessive pressure. (Not for steam service)

TP3000 T&P Relief Valve w/ 8" Probe

Q&A: Ask the Questions, share answers