3/4" FIP x FIP x Hose Brass Water Heater Drain Valve w/ Recirculating Elbow Zoom

3/4" FIP x FIP x Hose Brass Water Heater Drain Valve w/ Recirculating Elbow

SKU:11711-T

Brand: Webstone

Webstone
11711-T has been discontinued.
Direct Replacement:
SKU: 11711W
Brand: Webstone

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Material: Brass
Size: 3/4"
Pressure Rating: 125 psi

Description for Webstone 11711-T

3/4" FIP x FIP x Hose Brass Water Heater Drain Valve w/ Recirculating Elbow

3/4" FIP x FIP x Hose Brass Water Heater Drain Valve w/ Recirculating Elbow

Q&A: Ask the Questions, share answers