3/4" Residential Pressure Relief Valve (30 PSI) Zoom

3/4" Residential Pressure Relief Valve (30 PSI)

SKU:20733A

Brand: Webstone

Webstone
Qty Price
$14.15
/ each
$135.50 / box (10 units x $13.55)
In Stock! Ships in 24-48 Hours
(32 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 3/4"
Pressure Set Point: 30 psi
ASME Rating (BTU/HR): 200000
Capacity: 200000 BTU/hr
Product Type: Valve

Description for Webstone 20733A

3/4" Residential Pressure Relief Valve

3/4" Residential Pressure Relief Valve (30 PSI)

Q&A: Ask the Questions, share answers