3/4" IPS Isolator Flange Zoom

3/4" IPS Isolator Flange

SKU:40403

Brand: Webstone

Webstone
Qty Price
$15.25
/ each
$146.50 / box (10 units x $14.65)
In Stock! Ships in 24-48 Hours
(562 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Material: Brass
Connection Size: 3/4"
Connection Type: Threaded
Type: Isolation Flange
Accessory For: 2 Bolt Flanged Circulator Pumps

Description for Webstone 40403

Note: This product comes with a Wing style "T" handle, mounting nuts and bolts. This product no longer comes with a lever handle.

Webstone Isolation Flanges are designed for residential and commercial use with all 2 bolt flanged circulator pumps. The forged brass body and flange provide strength and versatility for any application where a pipe and flange meet. This approved Webstone valve features a solid hard chrome plated brass ball with reinforced Teflon seats and a blowout proof stem sealed with Teflon and an adjustable packing gland.

3/4" IPS Isolator Flange

REVIEW SNAPSHOT®

by PowerReviews
Webstone3/4" IPS Isolator Flange (Pair)
 
5.0

(based on 12 reviews)

Ratings Distribution

  • 5 Stars

     

    (12)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (9), Business (3)

Reviewed by 12 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Excellent product

By bruhaha

from Upstate NY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1-1/4" IPS Isolator Flange (Pair):

        Well contructed, makes replacing of circulator pump real easy

        • Primary use:
        • Personal
         
        5.0

        fast

        By Bob

        from upstate NY

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1" IPS Isolator Flange (Pair):

              First off Supplyhouse shipping it GREAT, got me my items fast.
              These isolating flanges seem like excellent quality, a breeze to install. Can't imagine installing a pump without them.

              • Primary use:
              • Personal
               
              5.0

              http://www.supplyhouse.com/Webstone-4140

              By George the owner

              from Chatsworth , GA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1-1/4" IPS Isolator Flange w/ Rotating Flange - Lead Free (Pair):

                    Good high quality flange valves used for hot water in a motel...work well very fast delivery.

                    • Primary use:
                    • Business
                     
                    5.0

                    very good quality

                    By TD

                    from Safety Harbor, FL

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4" IPS Isolator Flange (Pair):

                          Very good quality product that ships with both types of handles. Fit to a Taco 007 without an issue.

                          • Primary use:
                          • Personal
                           
                          5.0

                          good price shipped quick

                          By joe

                          from md

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1" IPS Isolator Flange (Pair):

                                good price on great item

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Great Flange and smooth ball

                                By Joey Wood Boiler

                                from NY

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 1" IPS Isolator Flange (Pair):

                                      Very nice quality and great price.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      I would buy this product again

                                      By heavy

                                      from central Minnesota

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 1-1/4" IPS Isolator Flange (Pair):

                                            very high quality set of isolator flanges at a reasonable price but the set doesn't come with gaskets gaskets

                                            • Primary use:
                                            • Personal

                                            (0 of 1 customers found this review helpful)

                                             
                                            5.0

                                            Good quality product

                                            By Pete

                                            from Kansas

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 1" IPS Isolator Flange (Pair):

                                                  Simple, easy to install well manufactured product.

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  Functions well and well made.

                                                  By Murray

                                                  from Micanopy. Florida

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 1" IPS Isolator Flange (Pair):

                                                        Used in an engineering test loop.

                                                        • Primary use:
                                                        • Business
                                                         
                                                        5.0

                                                        "Works as described"

                                                        By Mur

                                                        from Micanopy, Florida

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 3/4" IPS Isolator Flange (Pair):

                                                              Isolates pump for easy pump exchange and can also be used to regulate or turn off flow for loop balancing and servicing.

                                                              • Primary use:
                                                              • Business

                                                              Displaying reviews 1-10

                                                              Back to top

                                                              Previous | Next »

                                                              Q&A: Ask the Questions, share answers

                                                              Do you have questions about this product?

                                                              Get answers from real customers and in-house experts with AnswerBox.

                                                              9 Questions | 11 Answers
                                                              Displaying questions 1-9
                                                              • 3/4" IPS Isolator Flange (Pair)

                                                                Q:

                                                                Do they fit the Astro-250SS pump by Armstrong?
                                                                Asked on 7/7/2015 by Terrie from BC, MI

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  yes they will those use a standard flange.

                                                                  Answered on 7/8/2015 by Supplyhouse Staff from New York
                                                              • 3/4" IPS Isolator Flange (Pair)

                                                                Q:

                                                                Will this Fit Taco 00 Series Pumps?
                                                                Asked on 5/8/2015 by Jolo from 20851

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Yes it will except the 0012.

                                                                  Answered on 5/11/2015 by Supplyhouse Staff from New York
                                                              • 1/2" IPS Isolator Flange (Pair)

                                                                Q:

                                                                is this price for pair or each?
                                                                Asked on 7/8/2012 by gennady

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  This is the price for the pair.

                                                                  Answered on 7/9/2012 by PexSupply Staff from NY
                                                              • 1" IPS Isolator Flange (Pair)

                                                                Q:

                                                                Does it comes with a gasket or I have to buy it separate?
                                                                Asked on 5/15/2012 by Beekmansup from PA

                                                                3 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Separated
                                                                  Sent from my iPhone

                                                                  Answered on 5/16/2012 by Anonymous
                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Flange gaskets must be purchased separately. They normally come with the circulator pump.

                                                                  Answered on 5/17/2012 by PexSupply Staff from NY
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  gaskets come with pumps. if you need additional gaskets you will have to purchase them seperatley

                                                                  Answered on 5/18/2012 by Anonymous
                                                              • 3/4" IPS Isolator Flange (Pair)

                                                                Q:

                                                                Does this pair of isolation flanges fit a grundfos circulation pump UP 26-99BF?
                                                                Asked on 1/14/2012 by Anonymous from Coburg, OR

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Yes, these flanges fit that pump.

                                                                  Answered on 1/18/2012 by PexSupply Staff from NY
                                                              • 1" IPS Isolator Flange (Pair)

                                                                Q:

                                                                will these fit wilo pump #30f ?
                                                                Asked on 11/7/2011 by Anonymous

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Yes the Webstone flanges will work with the Wilo Star 30F

                                                                  Answered on 11/10/2011 by PexSupply Staff from NY
                                                              • 1" IPS Isolator Flange (Pair)

                                                                Q:

                                                                What is the overall length of the 1" ips isolator flange?
                                                                Asked on 7/18/2011 by Anonymous

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Item 40404 measures 4-1/8" from end to end.

                                                                  Answered on 7/20/2011 by PexSupply Staff from NY
                                                              • 1" IPS Isolator Flange (Pair)

                                                                Q:

                                                                Will these fit Grunfos pumps?
                                                                Asked on 2/26/2011 by HandsOn from CT

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Yes, they will.

                                                                  Answered on 2/28/2011 by PexSupply Staff from NY
                                                              • 1" IPS Isolator Flange (Pair)

                                                                Q:

                                                                Will these fit a Bell & Gossitt Series 100 pump?
                                                                Asked on 12/8/2010 by Anonymous

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Yes, they will.

                                                                  Answered on 12/8/2010 by PexSupply Staff from NY
                                                              Displaying questions 1-9

                                                              Do you have a question about this product?