1-1/2" IPS Isolator Flange (Pair) Zoom

1-1/2" IPS Isolator Flange (Pair)

SKU:40406

Brand: Webstone

Webstone
Qty Price
$66.95
/ each
$323.25 / box (5 units x $64.65)
In Stock! Ships in 24-48 Hours
(49 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Material: Brass
Connection Size: 1-1/2"
Connection Type: Threaded
Type: Isolation Flange
Accessory For: 2 Bolt Flanged Circulator Pumps

Description for Webstone 40406

Webstone Isolation Flanges are designed for residential and commercial use with all 2 bolt flanged circulator pumps. The forged brass body and flange provide strength and versatility for any application where a pipe and flange meet. This approved Webstone valve features a solid hard chrome plated brass ball with reinforced Teflon seats and a blowout proof stem sealed with Teflon and an adjustable packing gland. Additional wing style "T" handle included with mounting nuts and bolts.

1-1/2" IPS Isolator Flange (Pair)

REVIEW SNAPSHOT®

by PowerReviews
Webstone1-1/4"" IPS Isolator Flange w/ Drain & Rotating Flange (Pair)
 
5.0

(based on 10 reviews)

Ratings Distribution

  • 5 Stars

     

    (10)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (7), Business (3)

        Reviewed by 10 customers

        Sort by

        Displaying reviews 1-10

        Back to top

         
        5.0

        http://www.supplyhouse.com/Webstone-4140

        By George the owner

        from Chatsworth , GA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1-1/4"" IPS Isolator Flange w/ Rotating Flange - Lead Free (Pair):

              Good high quality flange valves used for hot water in a motel...work well very fast delivery.

              • Primary use:
              • Business
               
              5.0

              very good quality

              By TD

              from Safety Harbor, FL

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3/4" IPS Isolator Flange (Pair):

                    Very good quality product that ships with both types of handles. Fit to a Taco 007 without an issue.

                    • Primary use:
                    • Personal
                     
                    5.0

                    good price shipped quick

                    By joe

                    from md

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1" IPS Isolator Flange (Pair):

                          good price on great item

                          • Primary use:
                          • Personal
                           
                          5.0

                          Great Flange and smooth ball

                          By Joey Wood Boiler

                          from NY

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1" IPS Isolator Flange (Pair):

                                Very nice quality and great price.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                I would buy this product again

                                By heavy

                                from central Minnesota

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 1-1/4" IPS Isolator Flange (Pair):

                                      very high quality set of isolator flanges at a reasonable price but the set doesn't come with gaskets gaskets

                                      • Primary use:
                                      • Personal

                                      (0 of 1 customers found this review helpful)

                                       
                                      5.0

                                      Good quality product

                                      By Pete

                                      from Kansas

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 1" IPS Isolator Flange (Pair):

                                            Simple, easy to install well manufactured product.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            Functions well and well made.

                                            By Murray

                                            from Micanopy. Florida

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 1" IPS Isolator Flange (Pair):

                                                  Used in an engineering test loop.

                                                  • Primary use:
                                                  • Business
                                                   
                                                  5.0

                                                  "Works as described"

                                                  By Mur

                                                  from Micanopy, Florida

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 3/4" IPS Isolator Flange (Pair):

                                                        Isolates pump for easy pump exchange and can also be used to regulate or turn off flow for loop balancing and servicing.

                                                        • Primary use:
                                                        • Business
                                                         
                                                        5.0

                                                        As expected, nice isolator flanges

                                                        By Chris

                                                        from CT

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 3/4" IPS Isolator Flange (Pair):

                                                              [...] pricing is good.

                                                              • Primary use:
                                                              • Personal
                                                               
                                                              5.0

                                                              Excellent!!!!!!

                                                              By Josh

                                                              from Ebensburg, PA

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about 1" IPS Isolator Flange (Pair):

                                                                    Very good price [...].Works great on my outside wood boiler....Fast and easy install and made the install of my Taco 009 pump very very easy...

                                                                    • Primary use:
                                                                    • Personal

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    7 Questions | 9 Answers
                                                                    Displaying questions 1-7
                                                                    • 1/2" IPS Isolator Flange (Pair)

                                                                      Q:

                                                                      is this price for pair or each?
                                                                      Asked on 7/8/2012 by gennady

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        This is the price for the pair.

                                                                        Answered on 7/9/2012 by PexSupply Staff from NY
                                                                    • 1" IPS Isolator Flange (Pair)

                                                                      Q:

                                                                      Does it comes with a gasket or I have to buy it separate?
                                                                      Asked on 5/15/2012 by Beekmansup from PA

                                                                      3 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Separated
                                                                        Sent from my iPhone

                                                                        Answered on 5/16/2012 by Anonymous
                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Flange gaskets must be purchased separately. They normally come with the circulator pump.

                                                                        Answered on 5/17/2012 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        gaskets come with pumps. if you need additional gaskets you will have to purchase them seperatley

                                                                        Answered on 5/18/2012 by Anonymous
                                                                    • 3/4" IPS Isolator Flange (Pair)

                                                                      Q:

                                                                      Does this pair of isolation flanges fit a grundfos circulation pump UP 26-99BF?
                                                                      Asked on 1/14/2012 by Anonymous from Coburg, OR

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, these flanges fit that pump.

                                                                        Answered on 1/18/2012 by PexSupply Staff from NY
                                                                    • 1" IPS Isolator Flange (Pair)

                                                                      Q:

                                                                      will these fit wilo pump #30f ?
                                                                      Asked on 11/7/2011 by Anonymous

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes the Webstone flanges will work with the Wilo Star 30F

                                                                        Answered on 11/10/2011 by PexSupply Staff from NY
                                                                    • 1" IPS Isolator Flange (Pair)

                                                                      Q:

                                                                      What is the overall length of the 1" ips isolator flange?
                                                                      Asked on 7/18/2011 by Anonymous

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Item 40404 measures 4-1/8" from end to end.

                                                                        Answered on 7/20/2011 by PexSupply Staff from NY
                                                                    • 1" IPS Isolator Flange (Pair)

                                                                      Q:

                                                                      Will these fit Grunfos pumps?
                                                                      Asked on 2/26/2011 by HandsOn from CT

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, they will.

                                                                        Answered on 2/28/2011 by PexSupply Staff from NY
                                                                    • 1" IPS Isolator Flange (Pair)

                                                                      Q:

                                                                      Will these fit a Bell & Gossitt Series 100 pump?
                                                                      Asked on 12/8/2010 by Anonymous

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, they will.

                                                                        Answered on 12/8/2010 by PexSupply Staff from NY
                                                                    Displaying questions 1-7

                                                                    Do you have a question about this product?