1-1/2" IPS Isolator - High Velocity (Pair of 2) Zoom

1-1/2" IPS Isolator - High Velocity (Pair of 2)

SKU:40406HV

Brand: Webstone

Webstone
Qty Price
$66.95
/ each
In Stock! Ships in 24-48 Hours
(500 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

WOG: 600
Connection Size: 1-1/2"
Connection Type: Threaded

Description for Webstone 40406HV

1-1/2" IPS Isolator (Pair of 2)

High Velocity w/ Adjustable packing gland.
Bonus wing style T-handle, nuts & bolts
600 WOG

1-1/2" IPS Isolator - High Velocity (Pair of 2)

Q&A: Ask the Questions, share answers