3/4" IPS Isolator Circulator Pump Install Kit Zoom

3/4" IPS Isolator Circulator Pump Install Kit

SKU:40413KIT

Brand: Webstone

Webstone
Qty Price
$44.95
/ each
$216.75 / box (5 units x $43.35)
In Stock! Ships in 24-48 Hours
(119 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Specs

Product Type: Installation Kit
Connection Size: 3/4"
Connection Type: Threaded

Description for Webstone 40413KIT

3/4" IPS Isolator Circulator Pump Install Kit

Includes: Isolator & Isolator w/ Drain
FP BR Valve
600 WOG
w/ Bonus Wing Style T-handle, bolts, nuts & flange gaskets

3/4" IPS Isolator Circulator Pump Install Kit

REVIEW SNAPSHOT®

by PowerReviews
Webstone3/4" IPS Isolator Circulator Pump Install Kit
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

Excellent product

By Rob

from Waterford NY

Verified Buyer

Comments about 3/4" IPS Isolator Circulator Pump Install Kit:

They work great look good and function perfectly

  • Was this a gift?:
  • No

(1 of 1 customers found this review helpful)

 
5.0

LESS WORK

By TUDDS

from VAN BUREN, MAINE

Verified Buyer

Comments about 3/4" IPS Isolator Circulator Pump Install Kit:

COMBINE THESE WITH TACO 007 IFC.. WINNING COMBO
THESE ELIMINATE ALL THE ASSY.& PIECES OF BOILER DRAINS AND BALL VALVES AND TEES

  • Was this a gift?:
  • No

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers