1-1/4" IPS Isolator Flange with Drain (Pair) Zoom

1-1/4" IPS Isolator Flange with Drain (Pair)

SKU:40415

Brand: Webstone

Webstone
Qty Price
$67.55
/ each
$325.75 / box (5 units x $65.15)
In Stock! Ships in 24-48 Hours
(6 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Material: Brass
Connection Size: 1-1/4"
Connection Type: Threaded
Type: Isolation Flange
Features: w/ Drain
Accessory For: 2 Bolt Flanged Circulator Pumps

Description for Webstone 40415

Webstone Isolation Flanges with Drain are designed for residential and commercial use with all 2 bolt flanged circulator pumps. The unitary construction of the brass body and flange provide strength and versatility for any application where a pipe and flange meet. This valve is the only choice to use in a closed system where a large port drain and fill valve is required.Additional wing style "T" handle included with mounting nuts and bolts.

1-1/4" IPS Isolator Flange with Drain (Pair)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons