1-1/2" IPS Isolator Flange with Drain (Pair) Zoom

1-1/2" IPS Isolator Flange with Drain (Pair)

SKU:40416

Brand: Webstone

Webstone
Qty Price
$103.95
/ each
In Stock! Ships in 24-48 Hours
(72 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Material: Brass
Connection Size: 1-1/2"
Connection Type: Threaded
Type: Isolation Flange
Features: w/ Drain
Accessory For: 2 Bolt Flanged Circulator Pumps

Description for Webstone 40416

Webstone Isolation Flanges with Drain are designed for residential and commercial use with all 2 bolt flanged circulator pumps. The unitary construction of the brass body and flange provide strength and versatility for any application where a pipe and flange meet. This valve is the only choice to use in a closed system where a large port drain and fill valve is required.Additional wing style "T" handle included with mounting nuts and bolts.

1-1/2" IPS Isolator Flange with Drain (Pair)

REVIEW SNAPSHOT®

by PowerReviews
Webstone1-1/4" IPS Isolator Flange with Drain (Pair)
 
5.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (4)

        Reviewed by 5 customers

        Sort by

        Displaying reviews 1-5

        Back to top

         
        5.0

        Excellent Product

        By mike the coal miner

        from Morgantown WV

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1-1/4" IPS Isolator Flange with Drain (Pair):

              Very useful for long term boiler operation

              • Primary use:
              • Business
               
              5.0

              Perfect isolation valves!

              By RV Bill

              from Remsen, NY

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3/4"" IPS Isolator Flange w/ Multi-Function Drain and Rotating Flange, Lead Free (Pair):

                    Since you would have to buy flanges to install a circulation pump, (in order to save some money) use these isolators which will allow you to be able to remove the Circ pump from the system, and replace it if necessary, with minimal effort. Though I haven't had to use them for that yet, they were real helpful when I was draining and filling and refilling the system a number of times while fixing other problems.

                    • Primary use:
                    • Personal
                     
                    5.0

                    solid valves with bypass

                    By rick

                    from Doon, IA

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1" IPS Isolator Flange with Drain (Pair):

                          double handle option is great for tight places

                          • Primary use:
                          • Personal
                           
                          5.0

                          Pricing, [...], Knowledge

                          By Ralph

                          from Nisswa, Mn.

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3/4" IPS Isolator Flange with Drain (Pair):

                                These pump flanges allow quick pump removal and installation. PexSupply was fantastic to work with, a great company.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                great product

                                By Mike the mechanic

                                from Long Island , NY

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 1" IPS Isolator Flange with Drain (Pair):

                                      great for isolating and purging as well as transition from steel to copper

                                      • Primary use:
                                      • Personal

                                      Displaying reviews 1-5

                                      Back to top

                                      Q&A: Ask the Questions, share answers

                                      Do you have questions about this product?

                                      get answers from real customers and in-house experts with AnswerBox.

                                      5 Questions | 7 Answers
                                      Displaying questions 1-5
                                      • 1-1/4" IPS Isolator Flange with Drain (Pair)

                                        Q:

                                        Does the drain connect to the threaded end or the flange end? The picture makes it look like it connects to the threaded end.
                                        Asked on 3/20/2014 by Bruce from MN

                                        1 answer

                                        • VERIFIED BUYER

                                          A:

                                          The pump will connect/mate up to the flange ends of the valves; the female ends of the valves are the inlet/outlet from the pump, connecting to the piping coming in and out; the capped male fittings are for “garden” hose connections used to fill/drain your system. These valves work very well for this set-up and save you a few extra fittings/connections. Nice way to isolate/flush/fill a system using standard female garden hose connections.
                                          Scott

                                          Answered on 3/20/2014 by Anonymous
                                      • 1" IPS Isolator Flange with Drain (Pair)

                                        Q:

                                        will this flange work on a taco 0013 pump ?
                                        Asked on 11/24/2013 by mike

                                        3 answers

                                        • VERIFIED BUYER

                                          A:

                                          I would think yes. The taco website says the 0013 has universal flange dimensions.

                                          Answered on 11/24/2013 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          Yes they will work with most of Taco and Grundfoss circulators‎.
                                          Thank you,
                                          Vitaly Fendel

                                          Answered on 11/24/2013 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          Yes

                                          Answered on 11/24/2013 by Anonymous
                                      • 3/4" IPS Isolator Flange with Drain (Pair)

                                        Q:

                                        could fit these flanges with Taco Pump 005, 007 series?
                                        Asked on 2/2/2012 by plumberchoice from Worcester,MA

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          Yes, these flanges are compatible with Taco 005 and 007 circulators.

                                          Answered on 2/2/2012 by PexSupply Staff from NY
                                      • 3/4" IPS Isolator Flange with Drain (Pair)

                                        Q:

                                        Is the drain port threaded? Does the cap thread on? If so what size threads, can a boiler drain be threaded in place of cap.
                                        Asked on 12/5/2011 by cv from ny

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          The cap has 3/4" threads. You can thread a line there, but you may not get much flow.

                                          Answered on 12/5/2011 by PexSupply Staff from NY
                                      • 1-1/4" IPS Isolator Flange with Drain (Pair)

                                        Q:

                                        How long is this valve? 1 1/4" Ips isolater valve. Webstone.
                                        Thanks for your help.
                                        Asked on 9/13/2010 by Kathy from Warren NJ

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          The length of this valve is 4".

                                          Answered on 9/15/2010 by PexSupply Staff from NY
                                      Displaying questions 1-5

                                      Do you have a question about this product?