3/4" IPS Tankless Water Heater Isolation Valves Zoom

3/4" IPS Tankless Water Heater Isolation Valves

SKU:40443

Brand: Webstone

Webstone
40443 has been discontinued.
Direct Replacement:
SKU: 40443W
Brand: Webstone

Specs

Product Type: Heater Accessory
Size: 3/4"
Thread Size: 3/4"
Thread Type: Female
Connection Type: IPS Union x IPS
Temperature Range (F): 100°F (Max)
Pressure Rating: 600 psi (WOG)
Material: Brass

Description for Webstone 40443

Details for Webstone 40443 Tankless Water Heater Isolation Valves
3/4" Threaded Connection
Easy... Easy two step installation of your tankless water heater with unsurpassed safety, features and benefits.
Extra... Extra features like a full port for full flow throughout the valve including a full port outlet for purging, flushing and testing the system.
Protection... Protection for the life of your system. Emergencies are handled with quick quarter turn ball valve shut-offs for total isolation of your system in seconds.

3/4" IPS Tankless Water Heater Isolation Valves

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons