3/4" IPS Tankless Heater Iso Valves (With Relief Valve) Zoom

3/4" IPS Tankless Heater Iso Valves (With Relief Valve)

SKU:40443PR

Brand: Webstone

Webstone
40443PR has been discontinued.
Direct Replacement:
SKU: 40443WPR
Brand: Webstone
4

Specs

Product Type: Valve

Description for Webstone 40443PR

Details for Webstone 40443 Tankless Water Heater Isolation Valves
3/4" Threaded Connection
Easy... Easy two step installation of your tankless water heater with unsurpassed safety, features and benefits.
Extra... Extra features like a full port for full flow throughout the valve including a full port outlet for purging, flushing and testing the system.
Protection... Protection for the life of your system. Emergencies are handled with quick quarter turn ball valve shut-offs for total isolation of your system in seconds.

3/4" IPS Tankless Heater Iso Valves (With Relief Valve)

REVIEW SNAPSHOT®

by PowerReviews
Webstone3/4" IPS Tankless Heater Iso Valves (With Relief Valve)
 
4.8

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

 
5.0

Top Qual;ity easy installation

By CFOjok

from Sherman Oaks

Verified Buyer

Comments about 3/4" IPS Tankless Heater Iso Valves (With Relief Valve):

The item is heavy duty and very well constructed. Installation was very simple and quick. Threaded outlet for a pressure relief valve is a definite plus.

 
5.0

Webstone 3/4 IPS Tankless ISO valves

By Steve G

from Long Island, NY

Verified Buyer

Comments about 3/4" IPS Tankless Heater Iso Valves (With Relief Valve):

The plumber who installed my Rinnai RC80HPI really liked these valves.

 
5.0

Excellent product, great value.

By Stew

from Scranton, Pa

Verified Buyer

Comments about 3/4" IPS Tankless Heater Iso Valves (With Relief Valve):

I have installed several instant how water heaters and used different valve sets each time. This one was the best because the relief valve stem is longer so not to block the hot water shut off valve, also the relief valve was included with the product where the others were not. I only purchased this product because after pricing all the other options this item was the least expensive and I was happy to find in my opion this item was the best.

 
5.0

As advertised

By Tom

from Reno, NV

Verified Buyer

Comments about 3/4" IPS Tankless Heater Iso Valves (With Relief Valve):

Very solid valves and were easy to install.

 
4.0

Convenient

By Big A

from Wilton, CA

Verified Buyer

Comments about 3/4" IPS Tankless Heater Iso Valves (With Relief Valve):

Worked great. Made installation of my tankless water heater quick, easy and neat. I would only ask that the two rubber seals be replaced with threaded unions for longevity.

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons