3/4" IPS Tankless Heater Iso Valves w/ Relief Valve (Lead Free) Zoom

3/4" IPS Tankless Heater Iso Valves w/ Relief Valve (Lead Free)

SKU:40443WPR

Brand: Webstone

Webstone
Qty Price
$99.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Product Type: Valve
Features: Lead Free
Size: 3/4"
Max Pressure (PSI): 150
Connection Type: Union
Capacity (BTU): 200
000

Description for Webstone 40443WPR

Details for Webstone 40443 Tankless Water Heater Isolation Valves
3/4" Threaded Connection
Easy... Easy two step installation of your tankless water heater with unsurpassed safety, features and benefits.
Extra... Extra features like a full port for full flow throughout the valve including a full port outlet for purging, flushing and testing the system.
Protection... Protection for the life of your system. Emergencies are handled with quick quarter turn ball valve shut-offs for total isolation of your system in seconds.

3/4" IPS Tankless Heater Iso Valves w/ Relief Valve (Lead Free)

Q&A: Ask the Questions, share answers