Converts Webstone Isolator Flanges to 1/2" Thread (3/4" x 1/2" Bushing) Zoom

Converts Webstone Isolator Flanges to 1/2" Thread (3/4" x 1/2" Bushing)

SKU:40463

Brand: Webstone

Webstone
40463 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Specs

Product Type: Miscellaneous
Size: 1/2" x 3/4"
Thread Size: 1/2"

Description for Webstone 40463

Converts Webstone Isolator Flanges to 1/2" Thread (3/4" x 1/2" Bushing)

Converts Webstone Isolator Flanges to 1/2" Thread (3/4" x 1/2" Bushing)

REVIEW SNAPSHOT®

by PowerReviews
Converts Webstone Isolator Flanges to 1/2" Thread (3/4" x 1/2" Bushing)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Works great

By Mike

from ILLINOIS

Verified Buyer

Comments about Converts Webstone Isolator Flanges to 1/2" Thread (3/4" x 1/2" Bushing):

Just wanted to say thanks to PEXSsupply for carrying this item.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons