3/4" Pro-Pal Full Port Forged Brass Ball Valve w/ Hi-Flow Hose Drain & Reversible Handle Zoom

3/4" Pro-Pal Full Port Forged Brass Ball Valve w/ Hi-Flow Hose Drain & Reversible Handle

SKU:40613

Brand: Webstone

Webstone
Qty Price
$11.85
/ each
$113.50 / box (10 units x $11.35)
In Stock! Ships in 24-48 Hours
(539 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 3/4"
Handle Style: Lever
Material: Brass
Connection Type: Threaded
Thread Type: Female
Pressure Rating: 600 psi
Features: Hose Drain

Description for Webstone 40613

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 40613W is recommended.

Designed for residential, commercial or industrial use with water, oil or gas. This approved Webstone valve is actuated by a blowout proof stem and features and adjustable packing gland. Threaded ends comply with ANSI B1.20.1.

  • Eliminate assemblies needed to isolate & drain any portion of a piped system
  • Winterize an entire house with simple quarter-turn actions
  • Reversible handle for added versatility
  • Exclusive adjustable flow path allows for draining from either side of the ball
  • Guaranteed for Life

3/4" Pro-Pal Full Port Forged Brass Ball Valve w/ Hi-Flow Hose Drain & Reversible Handle

REVIEW SNAPSHOT®

by PowerReviews
Webstone3/4" Pro-Pal Full Port Forged Brass Ball Valve w/ Hi-Flow Hose Drain & Reversible Handle
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

Slick

By Iron Mike

from Walpole MA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3/4" Pro-Pal Full Port Forged Brass Ball Valve w/ Hi-Flow Hose Drain & Reversible Handle:

        I always had separate drain and isolation gate valves on my boiler system, but over time the twist handles became very hard to turn, and once they were used, they always had a tendency to leak afterward. But these slick dual ball valve units address both flow and drain issues at once, the handles are easy to use to achieve 100% cut-off, and because there are no rubber washers to deteriorate it seems as though these are the only way to go. And they look good too. Very clean.

        • Was this a gift?:
        • No
         
        5.0

        Great for winterizing

        By Handyman

        from Lakes Region, New Hampshire

        Verified Buyer

        Comments about 3/4" Pro-Pal Full Port Forged Brass Ball Valve w/ Hi-Flow Hose Drain & Reversible Handle:

        Replaced a more complex valve system I used to blow out the lines while winterizing my cabin with this valve. Works great!

         
        5.0

        Time saver!!

        By Dennis D.

        from Newport, RI

        Verified Buyer

        Comments about 3/4" Pro-Pal Full Port Forged Brass Ball Valve w/ Hi-Flow Hose Drain & Reversible Handle:

        Big savings not having to buy a tee and drain valve! Saves time, money, and makes for a cleaner looking job.

         
        5.0

        Dual purpose valve!

        By JFK

        from Commack, NY

        Verified Buyer

        Comments about 3/4" Pro-Pal Full Port Forged Brass Ball Valve w/ Hi-Flow Hose Drain & Reversible Handle:

        Great construction, allows for shutoff and drain function. Handle is reversable. Combines many parts into a quick installable unit.

        Displaying reviews 1-4

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        Get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • 3/4" Pro-Pal Full Port Forged Brass Ball Valve w/ Hi-Flow Hose Drain & Reversible Handle

          Q:

          can these valves be used on a boiler (180 degrees F)?
          3/4" Pro-Pal Full Port Forged Brass Ball Valve w/ Hi-Flow Hose Drain & Reversible Handle


          SKU:40613

          Brand: Webstone
          Asked on 4/8/2014 by Ron

          1 answer

          • CUSTOMER CARE

            A:

            Yes, they can be used for that application.

            Answered on 4/24/2014 by SupplyHouse Staff from NY
        Displaying question 1

        Do you have a question about this product?