3/4" Pro-Pal Full Port Forged Brass Ball Valve w/ Hi-Flow Hose Drain & Reversible Handle (Lead Free) Zoom

3/4" Pro-Pal Full Port Forged Brass Ball Valve w/ Hi-Flow Hose Drain & Reversible Handle (Lead Free)

SKU:40613W

Brand: Webstone

Webstone
Qty Price
$15.95
/ each
$153.50 / box (10 units x $15.35)
In Stock! Ships in 24-48 Hours
(546 Available)
0

Resources

Specs

Size: 3/4"
Handle Style: Lever
Material: Brass
Connection Type: Threaded
Thread Type: Female
Pressure Rating: 600 psi
Application: Plumbing
Features: Lead Free
Hose Drain

Description for Webstone 40613W

Designed for residential, commercial or industrial use with water, oil or gas. This approved Webstone valve is actuated by a blowout proof stem and features and adjustable packing gland. Threaded ends comply with ANSI B1.20.1.

  • Eliminate assemblies needed to isolate & drain any portion of a piped system
  • Winterize an entire house with simple quarter-turn actions
  • Reversible handle for added versatility
  • Exclusive adjustable flow path allows for draining from either side of the ball
  • Guaranteed for Life

3/4" Pro-Pal Full Port Forged Brass Ball Valve w/ Hi-Flow Hose Drain & Reversible Handle (Lead Free)

Q&A: Ask the Questions, share answers