1" Pro-Pal Full Port Forged Brass Ball Valve w/ Hi-Flow Hose Drain & Reversible Handle Zoom

1" Pro-Pal Full Port Forged Brass Ball Valve w/ Hi-Flow Hose Drain & Reversible Handle

SKU:40614

Brand: Webstone

Webstone
Qty Price
$16.75
/ each
$161.50 / box (10 units x $16.15)
In Stock! Ships in 24-48 Hours
(570 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1"
Handle Style: Lever
Material: Brass
Connection Type: Threaded
Female Threaded
Thread Type: Female
Pressure Rating: 600 psi

Description for Webstone 40614

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 40614W is recommended.

  • Eliminate assemblies needed to isolate & drain any portion of a piped system
  • Winterize an entire house with simple quarter-turn actions
  • Reversible handle for added versatility
  • Exclusive adjustable flow path allows for draining from either side of the ball
  • Guaranteed for Life

Designed for residential, commercial or industrial use with water, oil or gas. This approved Webstone valve is actuated by a blowout proof stem and features and adjustable packing gland. Threaded ends comply with ANSI B1.20.1.

1" Pro-Pal Full Port Forged Brass Ball Valve w/ Hi-Flow Hose Drain & Reversible Handle

REVIEW SNAPSHOT®

by PowerReviews
Webstone1" Pro-Pal Full Port Forged Brass Ball Valve w/ Hi-Flow Hose Drain & Reversible Handle
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Webstone valves

By Steven

from Huntington, NY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1" Pro-Pal Full Port Forged Brass Ball Valve w/ Hi-Flow Hose Drain & Reversible Handle:

        We use this valve as a return purge valve for a hydronic heating loop.
        We use the 3/4" size as an isolation valve, drain for thermal expansion tanks on water heaters, lead free of course.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers